missing translation for 'onlineSavingsMsg'
Learn More

BD Sphero™ Rainbow Calibration Particles, 8 Peaks, 3 to 3.4um

Product Code. 15859678
Change view
Click to view available options
Quantity:
5 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
15859678 5 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15859678 Supplier BD Supplier No. 559123
 Restricted Item
Estimated Shipment: 04-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

For flow cytometry calibration and alignment

  • For flow cytometry calibration and alignment
  • Have emission spectra compatible with many common fluorophores used for immunofluorescent staining with flow cytometric analysis
  • Very small coefficients of variation in both size and fluorescence
  • Contain water insoluble fluorescent dyes which are very stable, allowing them to be sterilized by washing with 70% alcohol
  • Provided in convenient dropper bottles containing 5mL of particle suspension at a concentration of 107 particles/mL
  • Polystyrene

Rainbow Calibration Particles (6 Peaks)

  • Each vial contains a mixture of Rainbow Particles that are dyed to six different fluorescent intensities
  • Rainbow Calibration Particles (8 Peaks)
    • The vial contains a mixture of Rainbow Particles that are dyed to eight different fluorescent intensities
  • Rainbow Fluorescent Particles (High Intensity)
    • Each vial contains a single population of Rainbow Particles that are dyed to a single fluorescent intensity
    • The intensity of this particle corresponds to the brightest intesity of peak in the Rainbow Calibration Particles, 3.0-3.4μm (Mfr. No. 556286)
    Rainbow Fluorescent Particles (Mid-range FL1 Fluorescence)
    • Each vial contains a single population of Rainbow Particles that are dyed to a single fluorescent intensity
  • Blank Calibration Particles
    • Each vial contains a single population of Blank Calibration Particles that are dyed to a single fluorescent intensity
    • The intensity of this particle corresponds to the dimmest intensity peak in the Rainbow Calibration Particles (6 Peaks), 6.0-6.4μm (Mfr. No. 5556288)
    • Approximate the background fluorescence of unstained cells

    TRUSTED_SUSTAINABILITY

    Specifications

    Certifications/Compliance 29 CFR 1910.1200, 91/155/EEC, 93/112/EC, RUO
    Color Clear
    Content And Storage 4°C
    Format Liquid
    Includes Mixture of rainbow particles that are dyed to 8 different fluorescent intensities
    Material Polystyrene
    Particle Size 3 to 3.4 μm
    Quantity 5 mL
    Product Type Calibration Particles
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.