missing translation for 'onlineSavingsMsg'
Learn More

BD Medical™ BD Micro-Fine™ Insulin Syringe

Product Code. 13161931
Change view
Click to view available options
Needle Gauge:
29 G
Unit Size:
Pack of 200
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge unitSize
13161931 29 G Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13161931 Supplier BD Medical™ Supplier No. 324892

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specially lubricated for less painful injections. BD Medical™ BD Micro-Fine™ Insulin Syringe are also specially beveled for maximum comfort.

  • Beveled and lubricated for comfort
  • Color-differentiated for easy identification
  • Made with surgical steel
  • Undergo a 100% inspection to maintain high quality
  • Non-toxic, contain no pyrogens and contain NO latex

Specifications

Material Surgical Stainless Steel
Needle Gauge 29 G
Diameter (Metric) Outer 0.33 mm
Latex Free Yes
Length (Metric) 12.7 mm
Disposable Single-use
Quantity 200/Pk.
Volume (Metric) 0.5 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.