Learn More
BD Microtainer™ Contact-Activated Lancet
Designed with a positive patient experience in mind. BD™ Microtainer™ Contact-Activated Lancet facilitates a consistent puncture depth and accurate positioning to minimize the likelihood of having to repeat the puncture. Features an ergonomic grip and automatic lancet retraction.
Brand: BD 366594
Code : 02
Additional Details : Weight : 8.59950kg
Description
These Contact-Activated Lancets are part of the BD Microtainer™ Capillary Products line. This system is designed to provide safety, accuracy and comfort for capillary blood sampling and collection, to meet varying sample requirements and meet the needs of the most fragile patients.
- Has an ergonomic design for a comfortable, secure grip that minimizes slippage during puncture
- Intuitive, one-step procedure enables fast, precise punctures with minimal training
- Activates only when it is positioned and pressed against the skin
- Produces a consistent puncture depth, independent of the clinician’s technique
- Covers only a small area for improved visibility of the site and more accurate positioning
- Design prevents product from being reused, reducing the possibility of contamination
- Automatic retraction of lancet into device minimizes the possibility of injury
- The lot number is laser etched on each lancet for easier tracking
Specifications
Yes | |
Contact-activated Lancet with Automatic/Permanent Needle Retraction | |
Safe for clinician and patient | |
2.0mm | |
High flow | |
1.5mm |
16.5g | |
0.08 in. | |
Blue | |
200 Pack | |
Sterile |