missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Media Supplement Fluid A
Click to view available options
Quantity:
500 mL
For Use With (Application):
Sterility Testing
Content And Storage:
15°C to 30°C
Unit Size:
Pack of 10
Description
- Used in microbial limit testing, food, dairy and water testing
Specifications
Specifications
| Certifications/Compliance | ISO/DIS, 11014 |
| Content And Storage | 15°C to 30°C |
| Additive | Fluid A |
| Form | Liquid |
| For Use With (Application) | Sterility Testing |
| Packaging Type | Bottle |
| Quantity | 500 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction