missing translation for 'onlineSavingsMsg'
Learn More

BD Media Supplement Fluid A

Product Code. 17965692
Click to view available options
Quantity:
500 mL
For Use With (Application):
Sterility Testing
Content And Storage:
15°C to 30°C
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 17965692

Brand: BD 299111

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For diluting and rinsing in sterility testing

  • Used in microbial limit testing, food, dairy and water testing

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO/DIS, 11014
Content And Storage 15°C to 30°C
Additive Fluid A
Form Liquid
For Use With (Application) Sterility Testing
Packaging Type Bottle
Quantity 500 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.