missing translation for 'onlineSavingsMsg'
Learn More

BD Macro-Vue™ Model 51 RPR Card Test Rotator Package

Product Code. 12744467
Change view
Click to view available options
Speed Range:
100 rpm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed Range Unit Size
12744467 100 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12744467 Supplier BD Supplier No. 278051

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with BD Macro-Vue RPR and other card test kits

  • Rotator Package L4978051 contains one Rotator, a 5 x 7 in. Platform, and one Humidifying Cover
  • Also available is an Accessory Package L4977979 that contains one 7 x 15 in rotator platform and two humidifying covers
TRUSTED_SUSTAINABILITY

Specifications

Speed Range 100 rpm
Product Type Rotator Package
Includes 1 Humidifying cover
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.