missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Difco™ Dehydrated Culture Media: Wallerstein Laboratory Differential Medium
Click to view available options
:
Wallerstein Laboratory (WL) Differential Medium; 500g
Description
- Formulation: Yeast extract 4g/L, Pancreatic digest of Casein 5g/L, Dextrose 50g/L, Monopotassium Phosphate 0.55g/L, Potassium Chloride 425mg/L, Calcium Chloride 125mg/L, Magnesium Sulfate 125mg/L, Ferric Chloride 2.5mg/L, Manganese Sulfate 2.5mg/L, 20g/L, Bromcresol green 22mg, cycloheximide 4mg
Order Info
Prices are for units of one each unless otherwise specified.
Specifications
Specifications
| Content And Storage | <30°C |
| Form | Dehydrated |
| Media Type | Wallerstein Laboratory Differential Medium |
| Product Type | Microbiology Media |
| Formulation | Yeast extract 4g/L, Pancreatic digest of Casein 5g/L, Dextrose 50g/L, Monopotassium Phosphate 0.55g/L, Potassium Chloride 425mg/L, Calcium Chloride 125mg/L, Magnesium Sulfate 125mg/L, Ferric Chloride 2.5mg/L, Manganese Sulfate 2.5mg/L, 20g/L, Bromcresol green 22mg, cycloheximide 4mg |
| For Use With (Application) | Isolating bacteria encountered in brewing and industrial fermentation processes |
| Packaging Type | Bottle |
| Quantity | 500 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction