missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Difco™ Dehydrated Culture Media: Brilliant Green Bile 2%
Click to view available options
Quantity:
500 g
2 kg
Packaging Type:
Bottle
Pail
Content And Storage:
2 to 25°C
2°C to 25°C
Unit Size:
2kg
500g
Specifications
Specifications
| Certifications/Compliance | CE, AOAC, BAM, CCAM, COMPF, EPA, ISO, SMD, SMWW |
| Content And Storage | 2 to 25°C |
| Form | Dehydrated |
| Media Type | Brilliant Green Bile 2% |
| Product Type | Microbiology Media |
| Formulation | Peptone 10g/L, Oxgall 20g/L, Lactose 10g/L, Brilliant green 13.3mg/L |
| For Use With (Application) | Detection of Coliform organisms in foods, dairy products, Water and waste Water, as well as in other materials of sanitary importance |
| Packaging Type | Bottle |
| Quantity | 500 g |
Safety and Handling
Signal Word
- Warning
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 2
- Specific target organ toxicity Category 3
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P264-Wash thoroughly after handling.
- P271-Use only outdoors or in a well-ventilated area.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P321-Specific treatment (see on this label).
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P362+P364-Take off contaminated clothing and wash it before reuse.
- P405-Store locked up.
- P403+P233-Store in a well-ventilated place. Keep container tightly closed.
- P501-Dispose of contents/container to in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : oxgall
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction