Learn More
BD Cell Separation Magnet
Specialized plastic test-tube rack surrounding a strong permanent rare earth magnet
Brand: BD 552311
Additional Details : Weight : 1.10000kg
Alert:
The BD IMagnet™ contains a strong permanent magnet that may affect or damage delicate instruments, electronic equipment, and magnetic recording devices. Therefore, persons wearing cardiac pacemakers should not handle the BD IMagnet, and the BD IMagnet should not be placed near laboratory instruments, monitors, computer discs, credit cards, video or audio cassettes, and watches. The BD IMagnet has a very strong attraction for ferric metals, so it should not be placed on steel surfaces or near objects containing steel or iron.
Description
- Holds up to six 12 x 75mm or two 17 x 100mm round-bottom test tubes
- Allows rapid and effective positive or negative selection of desired leukocyte populations
Cell separation
Specifications
Each | |
Cell separation | |
Cell Separation Magnet | |
Six 12 x 75mm/two 17 x 100mm round-botto m test tubes |
For research use only.