missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Pharmingen™ Calcein AM Fluorescent Dye
Description
The enhanced hydrophobicity of the acetomethoxy (AM) derivative of Calcein allows this dye to readily enter viable cells. Once inside, intracellular esterases cleave the AM groups off of the non-fluorescent BD Pharmingen™ Calcein AM, trapping fluorescent Calcein within the cell. Since dead cells lack esterase activity, only viable cells are labeled. Calcein AM is optimally excited at the 495 nm wavelength of light and emits maximally at 515 nm.
Specifications
Specifications
| Description | Calcein AM fluorescent dye |
| For Use With (Application) | Flow Cytometry, Bioimaging |
| Product Type | Fluorescent Dye |
| Quantity | 1 mg |
| Regulatory Status | RUO |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?