missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ Difco™ Tryptone Peptone
£391.00
Specifications
Content And Storage | Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers. |
---|---|
Form | Powder |
Product Type | Bacterial Media |
For Use With (Application) | Dehydrated culture media |
Source | Animal Origin |
Product Code | Brand | Form | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Form | Quantity | Price | Quantity & Availability | ||||
17787009
|
Gibco™
211922 |
Powder | 5 lb. |
£391.00
2.26kg |
Estimated Shipment: 22-04-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Specifications
Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers. | |
Bacterial Media | |
Animal Origin |
Powder | |
Dehydrated culture media |