missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD BBL™ Taxo™ P Discs (Cartridge)
Description
- 6mm discs made from high quality absorbent paper
- Impregnated with approximately 5.0μg of ethylhydrocupreine hydrochloride per disc
Order Info
Cartridges of 50 discs.
Specifications
Specifications
| Antimicrobial Agents | Ethylhydrocupreine hydrochloride (optochin) |
| Concentration | 5 μg |
| Content And Storage | -20°C to +8°C |
| For Use With (Application) | Differentiating Pneumococci |
| Packaging Type | Cartridge |
| Quantity | 50 Discs |
For in vitro Diagnostic Use.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?