missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD BBL™ Taxo™ Differentiation Discs, Kanamycin
Description
- 0.25 in. absorbent paper impregnated with accurately determined amounts of antimicrobial agents
- Last disc in each cartridge is marked X and contains the drug as coded
Specifications
Specifications
| Antimicrobial Agents | Kanamycin |
| Concentration | 1 mg |
| Content And Storage | -20°C to +8°C |
| Packaging Type | Disc |
| Quantity | 50 Discs |
Safety and Handling
Product Identifier
- Disc Taxo Kanamycin 1 Ea
- Danger
- Acute toxicity Category 4
- Reproductive toxicity Category 1A
- H302-Harmful if swallowed.
- H360-May damage fertility or the unborn child.
- P201-Obtain special instructions before use.
- P202-Do not handle until all safety precautions have been read and understood.
- P264-Wash thoroughly after handling.
- P270-Do not eat, drink or smoke when using this product.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- P330-Rinse mouth.
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contain: Kanamycin sulphate
For in vitro Diagnostic Use.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?