missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD BBL™ Taxo™ A Discs (Cartridge)
Click to view available options
Packaging Type:
10 Cartridges
Quantity:
10 x 50 Discs
Unit Size:
Pack of 500
Description
- Impregnated with approximately 0.04 units of bacitracin per disc
Taxo A discs are not for susceptibility testing.
Order Info
Cartridge of 50 discs
Specifications
Specifications
| Antimicrobial Agents | Bacitracin |
| Concentration | 0.04U |
| Content And Storage | -20°C to +8°C |
| For Use With (Application) | For differentiating Group A Streptococci |
| Packaging Type | 10 Cartridges |
| Quantity | 10 x 50 Discs |
For in vitro Diagnostic Use.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction