missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ Gelysate™ Peptone

Product Code. 16259761 Shop All Gibco Products
Change view
Click to view available options
Quantity:
454 g
Unit Size:
454g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
16259761 454 g 454g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16259761 Supplier Gibco™ Supplier No. 211870
Make Your Process Development Count
Use promo code 27978
View all promotions
 Restricted Item
Estimated Shipment: 09-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Gelysate Peptone is a pancreatic digest of gelatin, derived from porcine animal origin (AO) sources. Gelatin hydrolysate is high in proline residues. Gelysate Peptone is deficient in carbohydrates and is characterized by low cystine, methionine, and tryptophan content.

Gelysate Peptone is a pancreatic digest of gelatin, derived from porcine animal origin (AO) sources. Gelatin hydrolysate is high in proline residues. Gelysate Peptone is deficient in carbohydrates and is characterized by low cystine, methionine, and tryptophan content.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance LUO
Content And Storage Store at 2°C to 25°C in cool, dry conditions in well-sealed containers.
Additive Peptone
Form Solid
Product Type Peptone
For Use With (Application) Formulation of culture media for the cultivation of heterotrophic microorganisms
Packaging Type Bottle
Product Line Gelysate
Quantity 454 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.