missing translation for 'onlineSavingsMsg'
Learn More

BD BBL™ Dehydrated Culture Media: Middlebrook ADC Enrichment

Product Code. 11718173
Change view
Click to view available options
Quantity:
20 mL
100 mL
Packaging Type:
Bottle
Tube
Unit Size:
200mL
Pack of 6
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Packaging Type Unit Size
11718173 20 mL Tube 200mL
11756924 100 mL Bottle Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11718173 Supplier BD Supplier No. 211887
 Restricted Item
Estimated Shipment: 15-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Used as a growth supplement for microbiology research. BD Difco™ BBL™ Middlebrook ADC Enrichment is recommended for isolation and cultivation of mycobacteria and other microbes

  • Dehydrated format
  • Culture media
  • DNR (Latex) free
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO/DIS, 11014
Content And Storage 2°C to 8°C
Additive Middlebrook ADC
Form Liquid
For Use With (Application) Dehydrated culture media
Packaging Type Tube
Quantity 20 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.