missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ Bacto™ Beef Extract, desiccated
Click to view available options
Quantity:
500 g
Unit Size:
500g
Description
- Desiccated
- Beef extract
- 500g
Specifications
Specifications
| Certifications/Compliance | AOAC, COMPF, SMWW |
| Content And Storage | Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers. |
| Additive | Beef Extract |
| Form | Dehydrated Powder |
| Product Type | Extract |
| For Use With (Application) | Dehydrated culture media |
| Packaging Type | Bottle |
| Product Line | Bacto |
| Quantity | 500 g |
| Species | Beef |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction