missing translation for 'onlineSavingsMsg'
Learn More

Berkshire Corporation BCR Mini Flat Mop Handle

Product Code. 18885374 Shop All Berkshire Products
Change view
Click to view available options
Length (English) Handle:
14 in.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Handle Unit Size
18885374 14 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18885374 Supplier Berkshire Corporation Supplier No. ICTHANDLE141
  • ONLINE EXCLUSIVE PRICE
    £146.00
    £120.26 / Pack of 1
    Save £25.74
    17% Off
View all promotions
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The BCR™ Isolator Cleaning Tool handle offers a light weight, low cost, maneuverable tool.

  • Autoclavable (Recommended maximum of 121°C for 30 minutes)
  • Anodized aluminum, lightweight and strong
  • Telescoping handle option available 37 to 71 in. (95 to 180 cm)
  • 14 in. (35 cm) and 24 in. (61 cm) handle options available
  • Wall thickness: 0.80 ± 0.05 in.
  • Grip: Soft molded polyethylene
  • Color: Black

Specifications

Product Type Isolator Tool, Quick Disconnect Handle Attachment
Color Black
Sterility Non-sterile
Autoclavable Autoclavable
Length (English) Handle 14 in.
Disposable Reusable
Color-coded No
Material Plastic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.