missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP33 Sign and Label Printer

Product Code. 15177123
Click to view available options
Product Type:
Label Printer EU
Label Printer UK
PC-Based Label Printer
Software Type:
Brady Workstation, LabelMark, MarkWare, Windows based driver for 3rd party software use, CodeSoft
LabelMark
LabelMark and MarkWare software
MarkWare
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15177123

Brand: Brady™ 711071

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
The BBP33 Label Maker is an industrial label printer that's simple, powerful and fast. This label maker features full trouble-free operation with automatic label set-up, no calibration, no sensor adjustment and no label waste. The BBP33 printer also makes it easy for material changeovers. With foolproof 'drop-in' ribbon and cartridge labels, all the user has to do is to drop-in the cartridge, lock and start typing. The BBP33 prints on the first label and will produce identification for a range of applications including wire and panel ID, safety and arc flash labels, rating plates and circuit board labels, production line facility labels, pipe markers, 5S labels and much more.
  • Easy-to-load material cartridges without requirement for calibration (in approximately 15-20 seconds)
  • Prints from 0.5 in. up to 4 in. wide labels
  • Wide choice of durable color tapes, labels and ribbons also available

Specifications

Product Type Label Printer EU
Display Type Monocolor LCD
Print Technology Thermal Transfer
Width (Metric) 230.6 mm
Height (Metric) 241.60 mm
Depth (Metric) 304.80 mm
Dimensions (L x W) 106.00 mm
Color Capability Monochrome
Includes This BBP33 label printer comes in a cardboard box. It ships with a power cord, a USB cable, a drivers CD, a cleaning kit, a product CD and a quick start guide
Languages Bulgarian, Czech, Danish, Dutch, English, Estonian, Finnish, French, German, Hungarian, Italian, Norwegian (Bokmål), Polish, Portuguese, Romanian, Russian, Slovak, Slovenian, Spanish, Swedish, Turkish
Memory 4 GB
Print Speed 100 mm/sec.
Resolution 300 dpi
Software Type Brady Workstation, LabelMark, MarkWare, Windows based driver for 3rd party software use, CodeSoft
Connector Types Power cord for Continental Europe or UK, USB, Ethernet, Optional: Wifi, Bluetooth
Temperature Range (Metric) 10°C to 40°C
Weight (Metric) 5.3 kg
Certifications/Compliance UL, cUL, CE, WEEE, RoHS, RCM (Australia / New Zealand), EAC (Russia, Belarus and Kazakhstan), CCC (China), and China RoHS
For Use With (Application) Versatile printer with wide selection of accessories for wire and cable marking, product identification, the security and building marking and identification in the electronic field and for Lean / 5S applications
Quantity 1 Ea.
Warranty 1 Year
Power Supply Details 220 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.