missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP31 Sign and Label Printer

Product Code. 11751096
Click to view available options
Keyboard Type:
AZERTY
CYRILLIC
QWERTY
QWERTZ
Software Type:
Brady Workstation, MarkWare, Windows based driver for 3rd party software use
MarkWare
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11751096

Brand: Brady™ 710734

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Product Type Sign and Label Printer
Display Type Intuitive Touchscreen
Print Technology Thermal Transfer
Length (Metric) 225.00 mm
Width (Metric) 305 mm
Height (Metric) 225 mm
Depth (Metric) 280.00 mm
Dimensions (L x W) 101 mm
Dimensions (L x W x H) 225 x 305 x 225 mm
Color Capability Monochrome
Memory 50 MB internal memory
Model BBP31
Print Speed 76 mm/sec.
Resolution 300 dpi
Software Type MarkWare
Connector Types USB
Temperature Range (Metric) 10°C to 40°C
Weight (Metric) 6.5 kg
Certifications/Compliance UL, cUL, CE, WEEE, RoHS, RCM (Australia / New Zealand), EAC (Russia, Belarus and Kazakhstan), CCC (China), and China RoHS
For Use With (Application) Pipe markers, Arc flash labels, RTK chemical labels
Quantity 1 Ea.
Warranty 1 Year
Power Supply Details 220 V
Keyboard Type AZERTY
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.