missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP31 Hi-Performance Polyester Tapes - Pink

Product Code. 11746425
Click to view available options
Width (English) Tape:
0.5 in.
1.125 in.
2.25 in.
4 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11746425

Brand: Brady™ 117967

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For labelling stainless steel and smooth surfaces. Brady™ BBP31 Hi-Performance Polyester Tapes are made of B-569 polyester and are ideal for application to very smooth surfaces or rigid panels.

  • Applied to very smooth surfaces
  • Ideal for mounting to rigid panels

Specifications

Description Compatible surface: Smooth
Adhesive Type Acrylic, Permanent
Color Pink
Finish Gloss
Format Cartridge
Material Polyester (B-569)
Product Type BBP31 Hi-Performance Polyester Tape
For Use With (Application) Marking stainless steel pipes
For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, BBP37 printers
Labels per Row 1
Quantity 1 Ea.
Software Type Brady Workstation, LabelMark, MarkWare
Temperature Range (Metric) -40°C to +100°C
Thickness (English) 0.003 in.
Thickness (Metric) 0.076 mm
Length (English) 100 ft.
Length (Metric) 30.40 m
Width (Metric) 29 mm
Width (English) Tape 1.125 in.
Alternate Part Number B30C-1125-569-PK
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.