missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP31 Hi-Performance Polyester Tapes - Pink

For labelling stainless steel and smooth surfaces. Brady™ BBP31 Hi-Performance Polyester Tapes are made of B-569 polyester and are ideal for application to very smooth surfaces or rigid panels.

Brand:  Brady™ 117966

Code : NEW

Additional Details : Weight : 0.45360kg

 View more versions of this product

Product Code. 11736425

  • £254.00 / 1 box
Estimated Shipment: 02-07-2024
to see stock.
Add to basket

Description

Description

  • Applied to very smooth surfaces
  • Ideal for mounting to rigid panels
Specifications

Specifications

Compatible surface: Smooth
Pink
Cartridge
BBP31 Hi-Performance Polyester Tape
BBP30, BBP31, BBP33, BBP35, BBP37 printers
1 Ea.
-40°C to +100°C
0.076 mm
30.40 m
2.25 in.
Acrylic, Permanent
Gloss
Polyester (B-569)
Marking stainless steel pipes
1
Brady Workstation, LabelMark, MarkWare
0.003 in.
100 ft.
57 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers