missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP31 Hi-Performance Polyester Tapes - Pink

Product Code. 11726425
Change view
Click to view available options
Width (English) Tape:
0.5 in.
1.125 in.
2.25 in.
4 in.
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (English) Tape unitSize
11726425 4 in. Each
11746425 1.125 in. Each
11736425 2.25 in. Each
11756425 0.5 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11726425 Supplier Brady™ Supplier No. 117965
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For labelling stainless steel and smooth surfaces. Brady™ BBP31 Hi-Performance Polyester Tapes are made of B-569 polyester and are ideal for application to very smooth surfaces or rigid panels.

  • Applied to very smooth surfaces
  • Ideal for mounting to rigid panels

Specifications

Description Compatible surface: Smooth
Adhesive Type Acrylic, Permanent
Color Pink
Finish Gloss
Format Cartridge
Material Polyester (B-569)
Product Type BBP31 Hi-Performance Polyester Tape
For Use With (Application) Marking stainless steel pipes
For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, BBP37 printers
Labels per Row 1
Quantity 1 Ea.
Software Type Brady Workstation, LabelMark, MarkWare
Temperature Range (Metric) -40°C to +100°C
Thickness (English) 0.003 in.
Thickness (Metric) 0.076 mm
Length (English) 100 ft.
Length (Metric) 30.40 m
Width (Metric) 101 mm
Width (English) Tape 4 in.
Alternate Part Number B30C-4000-569-PK
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.