missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP31 Hi-Performance Polyester Tapes - Brown
Click to view available options
Width (English) Tape:
0.5 in.
1.125 in.
2.25 in.
4 in.
Unit Size:
Each
Description
- Applied to very smooth surfaces
- Ideal for mounting to rigid panels
Specifications
Specifications
| Description | Compatible surface: Smooth |
| Adhesive Type | Acrylic, Permanent |
| Color | Brown |
| Finish | Gloss |
| Format | Cartridge |
| Material | Polyester (B-569) |
| Product Type | BBP31 Hi-Performance Polyester Tape |
| For Use With (Application) | Marking stainless steel pipes |
| For Use With (Equipment) | BBP30, BBP31, BBP33, BBP35, BBP37 printers |
| Labels per Row | 1 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction