missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP12 Label Printer Laboratory Kit
Description
Kit Includes:
- BBP™12 Label Printer - UK
- 1 Roll Self-laminating polyester thermal transfer printable labels
- 1 Roll FreezerBondz Thermal Transfer Printer Labels
- 1 Roll printable nylon cloth thermal transfer labels
- 1 Roll black 7950 Series thermal transfer printer ribbon (35 x70mm)
- 1 Roll Black 6400 Series thermal transfer printer ribbon (65 x 70mm)
- 1 Roll Black 4900 Series thermal transfer printer ribbon (65 x 70mm)
Specifications
Specifications
| Display Type | Color LCD |
| Print Technology | Thermal Transfer |
| Width (Metric) | 202 mm |
| Height (Metric) | 173.00 mm |
| Depth (Metric) | 258.00 mm |
| Dimensions (L x W x H) | Printer: 258 x 202 x 173 mm |
| Color Capability | Monochrome |
| Description | BBP12 Label printer 300 dpi - Laboratory Kit - UK |
| Includes | BBP12 label printer, unwinder, USB Cable, power cord, product CD, Quick Start Guide, a LabelMark Pro CD, nylon cloth thermal transfer labels, self-adhesive thermal transfer labels, Black 4900 and 6400 Series printer ribbon. |
| Languages | Czech, Dutch, English, Finnish, French, German, Greek, Hungarian, Italian, Kazakh, Lithuanian, Norwegian (Bokmål), Polish, Portuguese, Russian, Slovak, Spanish, Swedish, Turkish |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?