missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP12 Label Printer Electrical Kit
Click to view available options
Product Type:
Label Printer Kit EU
Label Printer Kit UK
Unit Size:
Each
Description
Kit includes:
- BBP12 Thermal Transfer Printer
- USB Cable and power cord,
- Product CD, Quick Start Guide, and LabelMark Pro CD
- Self-laminating vinyl thermal transfer printer labels
- PermaSleeve Wire Marking Sleeves
- Black 4900 Series thermal transfer printer ribbon (65 x 70mm)
- Black 7950 Series thermal transfer printer ribbon (110 x 70mm)
- Black 6600 Series thermal transfer printer ribbon (102 x 74mm)
Specifications
Specifications
| Product Type | Label Printer Kit EU |
| Display Type | Color LCD |
| Print Technology | Thermal Transfer |
| Width (Metric) | 202 mm |
| Height (Metric) | 173 mm |
| Depth (Metric) | 258.00 mm |
| Dimensions (L x W x H) | Printer: 258 x 202 x 173 mm |
| Color Capability | Monochrome |
| Description | BBP12 Label printer 300 dpi - Electrical Kit - EU |
| Includes | Unwinder, USB Cable, power cord, product CD, Quick Start Guide, a LabelMark Pro CD, THT-136-499-3, BPT-511-427, PS-187-2-WT-S, R4900 65mmx70m /O, R-7950 110MMX70M /O, R-6600 102MM X 74M/O |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction