missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP12 Label Printer Datacom Kit

Product Code. 15582000
Click to view available options
Product Type:
Label Printer Kit EU
Label Printer Kit UK
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15582000

Brand: Brady™ 195819

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Provides everything necessary for data and telecommunications wire and cable identification needs. Brady™ BBP12 Label Printer Datacom Kit is ideal for customers who require low volume printing on different types of materials.

Kit includes:
  • BBP12 Thermal Transfer Label Printer
  • Unwinder
  • USB Cable and power cord
  • Product CD, Quick Start Guide, and  LabelMark Pro CD
  • Nylong cloth thermal transfer printer labels
  • Self-laminating vinyl thermal transfer printer labels
  • BradyBondz™ satin polyester thermal transfer printer labels
  • Black 6000 Series hallogen free thermal transfer printer ribbon (110 x 70mm)
    • Black 4900 Series thermal transfer printer ribbon (65 x 70mm)
    • Black 7950 Series thermal transfer printer ribbon (65 x 70mm)

Specifications

Product Type Label Printer Kit UK
Display Type Color LCD
Print Technology Thermal Transfer
Width (Metric) 202 mm
Height (Metric) 173 mm
Depth (Metric) 258.00 mm
Dimensions (L x W x H) Printer: 258 x 202 x 173 mm
Color Capability Monochrome
Description BBP12 Label printer 300 dpi - Datacom Kit - UK
Includes BBP12 Thermal Transfer Label Printer, Unwinder, USB Cable and power cord, Product CD, Quick Start Guide, and LabelMark Pro CD, Nylong cloth thermal transfer printer labels, self-laminating vinyl thermal transfer printer labels, BradyBondz™ satin polyester thermal transfer printer labels, Black 6000 Series hallogen free thermal transfer printer ribbon, Black 4900 and 7950 Series thermal transfer printer ribbon
Languages Czech, Dutch, English, Finnish, French, German, Greek, Hungarian, Italian, Kazakh, Lithuanian, Norwegian (Bokmål), Polish, Portuguese, Russian, Slovak, Spanish, Swedish, Turkish
Memory 64 MB
Print Speed 100 mm/sec.
Resolution 300 dpi
Software Type Compatible with CodeSoft, LabelMark, Windows based driver for 3rd party software use
Connector Types Serial, USB, Ethernet
Temperature Range (Metric) 5 to 40°C
Weight (Metric) 2.5 kg
Certifications/Compliance UL; cUL; CE; RoHS; EAC
For Use With (Application) Asset identification, Barcode labelling, Wire and cable marking, Laboratory identification
Quantity 1 Ea.
Warranty 1 Year
Power Supply Details AC Adaptor (UK)
Voltage 110 to 220 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.