missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP™ 33 Series WorkHorse™ Chemical Resistant, Extreme Temperature Polypropylene Labels

Product Code. 17120181
Click to view available options
Height (English):
0.25 in.
0.375 in.
0.5 in.
0.6 in.
0.75 in.
1 in.
1.75 in.
Width (English):
0.825 in.
1 in.
1.3 in.
1.5 in.
2 in.
Quantity:
1250/Pk.
1500/Pk.
2000
2000/Pk.
900/Pk.
Unit Size:
Pack of 1250
Pack of 1500
Pack of 2000
Pack of 900
This item is not returnable. View return policy

Product Code. 17120181

Brand: Brady™ 148679

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

BBP™ 33 Series WorkHorse™ Chemical Resistant, Extreme Temperature Polypropylene Labels are ideal for general purpose barcode applications and withstand liquid nitrogen, autoclave and other harsh environments.

  • Perfect for laboratory identification such as vials, centrifuge tubes and test tubes
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • Service temperature of -112 to 158° F (-80 to 70° C)

Compliance

ASTM D 1000;ASTM D 2979;RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC

Specifications

Autoclavable Autoclavable
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Format Die-cut
Material Acrylic
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Component and equipment labelling, General identification, Laboratory labelling, Temperature indicating labelling
For Use With (Equipment) BBP™ 33 Label Printer
Labels per Row 2
Min. Operating Temperature (Metric) -80°C
No. per Pack 1500 Labels/Roll
Quantity 1500/Pk.
Shape Rectangle
Temperature Range (English) -112°F to +158°F
Temperature Range (Metric) -80°C to +70°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (LxW) 12.70 x 38.1 mm
Length (English) 0.5 in.
Width (English) 1.5 in.
Width (Metric) 38.10 mm
Height (English) 0.5 in.
Height (Metric) 12.70 mm
Alternate Part Number B33-37-7425
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.