missing translation for 'onlineSavingsMsg'
Learn More

VEE GEE Baume Hydrometer, Heavy Liquids

Product Code. 17886443
Click to view available options
Baume Range:
0 to 12° subdiv 0.1°
0 to 15° subdiv 0.1°
0 to 25° subdiv 0.2°
0 to 35° subdiv 0.5°
0 to 50° subdiv 0.5°
0 to 50° subdiv 1.0°
0 to 70° subdiv 1.0°
0 to 90° subdiv 1.0°
19 to 31° subdiv 0.1°
29 to 41° subdiv 0.1°
35 to 70° subdiv 0.5°
39 to 51° subdiv 0.1°
9 to 21° subdiv 0.1°
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17886443

Brand: VEE GEE 66098

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Baume (Heavy) Hydrometer is for liquids heavier than water.

  • Specific Gravity: 145/(145-degrees Baume)
  • Calibrated for use at 15.5°C/60°F

Specifications

Type Baume Hydrometer
Increments 0.1°
Length (Metric) 30.5 cm
Material Glass
Baume Range 0 to 15° subdiv 0.1°
Temperature of Standardization 15.5°C (60°F)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.