missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VEE GEE Baume Hydrometer, Heavy Liquids
Click to view available options
Baume Range:
0 to 12° subdiv 0.1°
0 to 15° subdiv 0.1°
0 to 25° subdiv 0.2°
0 to 35° subdiv 0.5°
0 to 50° subdiv 0.5°
0 to 50° subdiv 1.0°
0 to 70° subdiv 1.0°
0 to 90° subdiv 1.0°
19 to 31° subdiv 0.1°
29 to 41° subdiv 0.1°
35 to 70° subdiv 0.5°
39 to 51° subdiv 0.1°
9 to 21° subdiv 0.1°
Unit Size:
Each
Description
- Specific Gravity: 145/(145-degrees Baume)
- Calibrated for use at 15.5°C/60°F
Specifications
Specifications
| Type | Baume Hydrometer |
| Increments | 0.1° |
| Length (Metric) | 30.5 cm |
| Material | Glass |
| Baume Range | 9 to 21° subdiv 0.1° |
| Temperature of Standardization | 15.5°C (60°F) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction