missing translation for 'onlineSavingsMsg'
Learn More

VEE GEE Baume Hydrometer, Heavy Liquids

Product Code. 17826463 Shop All Thermo Scientific CO₂ Incubators Products
Change view
Click to view available options
Baume Range:
0 to 12° subdiv 0.1°
0 to 15° subdiv 0.1°
0 to 25° subdiv 0.2°
0 to 35° subdiv 0.5°
0 to 50° subdiv 0.5°
0 to 50° subdiv 1.0°
0 to 70° subdiv 1.0°
0 to 90° subdiv 1.0°
19 to 31° subdiv 0.1°
29 to 41° subdiv 0.1°
35 to 70° subdiv 0.5°
39 to 51° subdiv 0.1°
9 to 21° subdiv 0.1°
Unit Size:
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Baume Range Unit Size
17826463 0 to 50° subdiv 1.0° Each
17876553 0 to 25° subdiv 0.2° Each
17846523 0 to 35° subdiv 0.5° Each
17866543 39 to 51° subdiv 0.1° Each
17816553 19 to 31° subdiv 0.1° Each
17806553 29 to 41° subdiv 0.1° Each
17846443 0 to 70° subdiv 1.0° Each
17896533 0 to 12° subdiv 0.1° Each
17826473 0 to 90° subdiv 1.0° Each
17866463 35 to 70° subdiv 0.5° Each
17806473 0 to 50° subdiv 0.5° Each
17886443 0 to 15° subdiv 0.1° Each
17856463 9 to 21° subdiv 0.1° Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 17826463 Supplier VEE GEE Supplier No. 660913
Outlet Corner
Use promo code 28080
View all promotions
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

The Baume (Heavy) Hydrometer is for liquids heavier than water.

  • Specific Gravity: 145/(145-degrees Baume)
  • Calibrated for use at 15.5°C/60°F

Specifications

Type Baume Hydrometer
Increments 1.0°
Length (Metric) 30.5 cm
Material Glass
Baume Range 0 to 50° subdiv 1.0°
Temperature of Standardization 15.5°C (60°F)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.