missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Baumé Hydrometers
For use with liquids heavier than water with medium surface tension. Brannan™ Baumé Hydrometers are all 250mm long and are adjusted at 15.6°C.
£18.95 - £22.80
Specifications
Type | Baume Hydrometer |
---|---|
Length (Metric) | 250 mm |
Includes | Protective plastic tube |
Baume Accuracy | ± 2.0 |
Baume Divisions | 1.0 |
Product Code | Brand | Baume Range | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Baume Range | Price | Quantity & Availability | |||||
12700868
|
Brannan™
10/201/0 |
0 to 50 |
£22.80
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
12710868
|
Brannan™
10/202/0 |
0 to 70 |
£18.95
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
Description
For use with liquids heavier than water with medium surface tension. Brannan™ Baumé Hydrometers are all 250mm long and are adjusted at 15.6°C.
Uses the accepted relationship where 0° Baumé equates to an SG 60/60°F of 1.00.
- Suitable for medium surface tension liquids
- Material: soda glass, steel shot ballast, synthetic wax resin
- Overall length: 250mm
- Bulb diameter: Up to 19mm
- Approximate weight: 25g (plus 11g protective plastic tube)
Specifications
Baume Hydrometer | |
Protective plastic tube | |
1.0 | |
Soda glass, Steel shot ballast, Synthetic wax resin | |
25 g (plus 11 g tube) |
250 mm | |
± 2.0 | |
19 mm (Bulb) | |
36 g | |
15.6°C |