Learn More
VEE GEE Battery Hydrometer and Syphon Set
The Battery Hydrometer and Syphon Set are for measuring battery acid. It is used in industrial setting including, fleet maintenance, automotive services, solar-powered system maintenance, and general industrial applications.
Brand: VEE GEE 6605-5
Additional Details : Weight : 0.34000kg
Description
- Specific Gravity Range: 1.150 to 1.300
- Subdivisions: 0.005
- Approx. Length: 507 mm
- Calibrated for use at 25°C/77°F
- Reinforced box provides storage and is compartmented to emilite breakage
- Rubber parts made of nitrile rubber, which is chemically inert and durable
Specifications
Hydrometer with Siphon Set | |
50.7 cm | |
25°C (77°F) |
0.005 | |
1.150 to 1.300 |