missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Metalware Range™ Flat Bottom Aluminum Dish

Product Code. 12737346 Shop All Nickel-Electro Products
Change view
Click to view available options
Capacity (Metric):
73 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12737346 73 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12737346 Supplier Nickel Electro™ Supplier No. 604
Estimated Shipment: 06-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Nickel Electro™ Metalware Range™ Flat Bottom Aluminum Dish is crevice free, seamless, and ideal for evaporation tests.

  • Aluminum
  • Seamless
  • Use when doing evaporation tests

Specifications

Bottom Shape Flat
Capacity (Metric) 73 mL
Material Aluminum
Shape Round
Type Evaporating Dish
Height (Metric) 19 mm
Diameter (Metric) 70 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.