Learn More
Memmert™ Basic Series Water Baths
Corrosion-resistant stainless steel water bath. Memmert™ Basic Series Water Baths feature precise electronics and multiple temperature protection to guarantee the highest level of safety in the laboratory.
Brand: Memmert™ WNB45
Code : 81
Additional Details : Weight : 24.00000kg
Description
- Microprocessor PID temperature controller
- Digital display
- Over-temperature protection
- Integrated digital timer
Specifications
Microprocessor PID | |
CE, VDE, GS | |
Digital LED | |
Stainless Steel | |
95°C | |
818 mm | |
516 mm | |
296 mm | |
590 mm | |
24 kg | |
2.8 kW |
45 L | |
+10°C to +95°C | |
For research laboratories, food and beverage, temperature control | |
WNB 45 | |
±0.1°C | |
590 mm | |
350 mm | |
220 mm | |
31 kg | |
230 V | |
50/60 Hz |