missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Beskrivelse
- Efficiently clean, even in high humidity and wet environments, with this specially designed wiping paper.
- Ensure you have high-quality wiping paper, thanks to these food contact certified rolls.
- Making your environment HACCP compliant is made easier with these HACCP International certified rolls.
- Improve food production safety, thanks to the high visibility and traceability of this paper roll.
- 6 x 250 m roll
Tekniske data
Tekniske data
| Product Type | Wiping Paper |
| Length (English) | 273.4 yd. |
| Length (Metric) | 250 m |
| Width (English) | 7.68 in. |
| Width (Metric) | 19.5 cm |
| Color | White |
| Packaging Quantity | 1 Roll |
| Ply | 1-ply |
Produkttitel
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?
