missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lonza™ Basic Fibroblasts Nucleofector™ Kit
Specifications
Specifications
| Content And Storage | 4°C |
| Vector | pmaxGFP™ |
| For Use With (Equipment) | Nucleofector™ II/2b |
| For Use With (Application) | Suited for fibroblasts from different mammalian species and various organs. |
| Includes | 2.25mL Basic Nucleofector Solution for Mammalian SMC, 0.5mL Supplement, 30μg pmaxGFP™ Vector, 25 Certified cuvettes, 25 Plastic Pipettes |
| No. of Reactions | 25 |
| Product Type | Basic Fibroblasts Nucleofector Kit |
| Quantity | 1 Each |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?