missing translation for 'onlineSavingsMsg'
Learn More

Tork Basic Centrefeed Wiping Paper M2

Product Code. 30243770 Shop All Tork Products
Change view
Click to view available options
Color:
White
Unit Size:
6 rolls
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30243770 White 6 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 30243770 Supplier Tork Supplier No. 121206
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

The Tork Basic Paper 2 Ply is ideal for basic wiping tasks, hand wiping and when cost efficiency is important. This paper can be used in the Tork™ Centrefeed dispenser, which is a high capacity versatile solution for professional environments where both hand and surface wiping is required.

  • Grab wiping paper with just one hand, thanks to the paper towel dispenser's easy operation.
  • Cover all your wiping needs - these multipurpose paper towels are strong and absorbent enough for a variety of tasks.
  • Cut costs - our industrial paper roll offers great value for money and can be used for both hand and surface wiping.
  • Save staff time on refill runs by using this wiping paper with our high-capacity Tork Centrefeed dispenser.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Wiping Paper
Length (English) 174.98 yd.
Length (Metric) 160 m
Width (English) 7.87 in.
Width (Metric) 20 cm
Material Paper
Autoclavable Not Autoclavable
Certifications/Compliance HACCP, FSC Chain-Of-Custody, ISO 50001, OHSAS 18001, ISO 9001, EU Ecolabel, EMAS, ISO 14001, FSC Recycled credit
Color White
Disposable Limited-use
Diameter (Metric) 18.7 cm
Ply 2-ply
Certifications/Compliance (Europe) HACCP, FSC Chain-Of-Custody, ISO 50001, OHSAS 18001, ISO 9001, EU Ecolabel, EMAS, ISO 14001, FSC Recycled credit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.