missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Basic™ 70 Laboratory Hood

Product Code. 15860378 Shop All Labconco Corporation Products
Change view
Click to view available options
Includes:
Integral Blower
Integral Explosion-proof Blower
Voltage:
220 V
230 V
Configuration Options:
Fully Assembled
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Voltage Configuration Options unitSize
15860378 Integral Blower 220 V Fully Assembled Each
15912481 Integral Explosion-proof Blower 230 V Fully Assembled Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15860378 Supplier Labconco™ Supplier No. 2246301

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed for laboratories, classrooms and light duty applications where safe ventilation is required. Constructed of powder-coated steel, Basic Hoods are economical and have a smaller overall height and depth than traditional hoods so they fit in areas with low ceilings or narrow aisles.

For areas with low ceilings or narrow aisles, choose the Basic™ Laboratory Hood when outfitting your lab.

  • By-pass airflow design
  • Durable epoxy-coated 16 gauge steel exterior and interior resists chemical exposure
  • LED lighting
  • Vertical-rising tempered safety glass sash
  • Adjustable two-piece baffle
  • Curved air foil
  • Right side fixture panel factory-prepared to accept up to three service fixtures, one electrical duplex and one airflow monitor (kits sold separately)
  • Right interior wall factory-prepared for one cupsink and turret (cupsink and turret kit sold separately)
  • Epoxy-coated steel 10.31 in. OD exhaust connection

Order Info

Exterior D x H: 25 x 48 in. (64 x 122 cm). Add 5 in. (12.7 cm) to height for models with built-in blower. Available with or without blower. Blower may be mounted in hood liner, above hood, or at remote roof location.

Specifications

Product Type Benchtop Fume Hood
Coating Powder
Lighting Type Vapor-proof LED
Material Epoxy-coated Steel
Product Line Labconco Basic
Amperage 7 A
Certifications/Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CE, NFPA 45, SEFA 1, UL
Color Glacier White
Configuration Options Fully Assembled
Depth (English) 25 in.
Depth (Metric) 63.5 cm
Dimensions (L x W x H) 70 x 25 x 53 in.
Flow Rate 1120 cfm
For Use With (Application) Laboratories, classrooms and light duty applications where safe ventilation is required.
Height (English) 53 in.
Height (Metric) 134.6 cm
Hertz 50 Hz
Includes Integral Blower
Model Basic 70
Required Accessories Remote blower (some models), ductwork, base cabinets, adjustable-height base stands, solid epoxy flat work surfaces.
Voltage 220 V
Weight (English) 450 lb.
Weight (Metric) 204 kg
Width (English) 70 in.
Width (Metric) 177.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.