missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Basic 3D Rocker
Shop All IKA Products

Click to view available options
Speed Range:
30 rpm
Unit Size:
Each
Description
- Ideal for the cultivation of cell cultures, DANN extractions, distributing of cells and staining and destaining of cells
- Even with load and voltage fluctuations, shaking speed remains constant
- A fixed angle ensures reproducible test results
- Different attachments enable use for a variety of applications
- Usable at 4° to 50°C in incubators
- Anti-slip rubber mat included
- Easy operation with touch keypad
- Suitable for continuous operation
- Shaking diameter of 8° (angle)
- Speed range of 30rpm (fixed)
Specifications
Specifications
| Rocking Angle | 8° |
| Load Bearing Capacity (Metric) | 2 kg |
| Speed Range | 30 rpm |
| Voltage | 100/240 V |
| Temperature Range (Metric) | 4°C to 50°C |
| Wattage | 24 W |
| Amperage | 1000 mA |
| Certifications/Compliance | DIN EN 60529 |
| Frequency | 50/60 Hz |
| Depth (Metric) | 330 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction