missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ 93-850 Ultimate Barrier Disposable Nitrile Gloves

Product Code. 15800550
Click to view available options
Size:
2X-Large, 10.5/11
5.5/6
6.5/7
7.5/8
8.5/9
9.5/10
Unit Size:
Pack of 100
Pack of 90
This item is not returnable. View return policy

Product Code. 15800550

Brand: Ansell 93850110

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Disposable nitrile gloves with TNT™ chemical splash resistance technology offer a high level of protection against harmful exposures.

  • 2X more chemical splash protection than leading nitrile brands
  • High standard for barrier quality and consistency (Low 0.40 AQL)
  • Robust construction prevents rips, tears and breaches
  • Made with proprietary TNT™ Technology for soft, durable protection against a wide range of chemicals
  • Silicone-free formulation for enhanced product protection
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6319, FDA 21 CFR 177.2600, ASTM F1671
Certifications/Compliance (Europe) Category III, EN 420:2003 + A1:2009, EN ISO 374-1:2016
Chlorinated No
AQL 0.4
Color Green
Disposable Single-use
Finger Thickness (English) 7.5 mil
Finger Thickness (Metric) 0.19 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.7 mil
Palm Thickness (Metric) 0.12 mm
Size 2X-Large, 10.5/11
Thickness (English) 7.5 mil
Thickness (Metric) 0.19 mm
EN388 Standard EN 388
EN 421 Yes
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Beaded
Lining Unlined
Manufacturing/QMS Audit Standards ISO 9001:2008
Model 93850110
Series MICROFLEX™ 93-850
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.