missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Barrel-GL-Adaptors
Click to view available options
Diameter (English) Outer:
67 in.
78 in.
Unit Size:
Each
Description
- Adaptors made of PTFE, for transition from female barrel thread R2 in. or Tri-Sure 2 in. to a GL 45 thread.
- Made of PTFE, very good chemical resistance, working temperatures up to max. +250°C
Specifications
Specifications
| Certifications/Compliance | FDA |
| Autoclavable | Autoclavable |
| Diameter (English) Outer | 78 in. |
| Color | White |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction