missing translation for 'onlineSavingsMsg'
Learn More

BOLA Barrel-GL-Adaptors

Product Code. 13197866
Click to view available options
Diameter (English) Outer:
67 in.
78 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13197866

Brand: BOLA D73612

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Barrel-GL-Adaptors Max. bore dia. 32 mm

  • Adaptors made of PTFE, for transition from female barrel thread R2 in. or Tri-Sure 2 in. to a GL 45 thread.
  • Made of PTFE, very good chemical resistance, working temperatures up to max. +250°C

Specifications

Certifications/Compliance FDA
Autoclavable Autoclavable
Diameter (English) Outer 78 in.
Color White
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.