missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Barnstead™ Smart2Pure™ Pro Water Purification System with Installation

Product Code. 16326918 Shop All Thermo Scientific Products
Click to view available options
:
30 L or 60 L reservoir
This item is not returnable. View return policy

Product Code. 16326918

Brand: Thermo Scientific™ 50157873INS

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

All in One ! The Smart2Pure™ Pro system is a compact system which converts tap water to into ASTM Type 1. The Smart2Pure Pro UV/UF 16 LPH offers the choice of a 30 L or 60 L reservoir for customizable storage capacity and ability to dispense both ASTM Type 1 and Type II water.

Lasting economy:

  • Water purification progresses through independent cartridges with Aquastop quick connects for fast replacement.
  • Module 1 reverse osmosis catridges to remove up to 99% of tap water impurities
  • Module 2 includes a polishing cartridge that contains high-quality ultrapure resin for consistent purity and long cartridge life.

Easy-to-operate:

  • Dispensing is easy and features variable speed to control flow.
  • The display can be tilted for optimal reading.
  • Simplified User Interface

Placement Options:

  • Position on laboratory bench
  • Mount it on the wall

New Features:

  • Automatic Standby mode when system is not in use recirculates water through system to maintain purity
  • Leak detector shuts off water supply and system if leak is detected
  • Alerts show on display when to replace consumables
  • Reverse osmosis water quality monitoring
  • Inline ultrafilter with large surface area to remove endotoxins and nucleases.
  • System parameters are code-protected to prevent accidental changes to set points

Smart2Pure Pro offers reservoir options, either 30 or 60L:

  • Large opening allows easy and effective cleaning by hand.
  • Sterile venting filter/reservoir overflow protects against contamination by microorganisms.
  • Optional CO2 absorber prevents TOC value increases from drawn-in CO2.
  • Polyethylene reservoir is opaque to light.
  • Recirculation pump protects the high purity water from bacterial growth during standstills and maintains the low conductivity value.
  • Wall-mount is optional for simple space-savings.
  • Conical bottom outlet allows for complete draining and efficient cleaning and disinfection. 

Optional Hand Dispenser:

  • Gain increased flexibility by adding a hand dispenser with 3m cord (Part #50138221)

Warranty: 1 year, parts and labor

TRUSTED_SUSTAINABILITY

Specifications

Bacterial retention 0.99
Conductivity Type 1: 0.055μS/cm and Type II: 0.067 to 0.1μS/cm
Bacterial Content <0.01 CFU/mL
Feedwater Connector 3/4 in. NPT and 1/2 in. NPT
Feed Water Monitoring No
Feedwater Source Tap
Flow Rate Up to 1 L/min.
Product Water Type Type 1 and 2
TOC Monitor with UV Intensity Monitoring No
Total Organic Carbon 1 to 5 ppb
Feedwater Pressure 1 to 6 bar
Includes Complete system includes Barnstead Pretreatment system with cartridges, RO/pretreatment cartridge, an ultrapure polisher cartridge, sterile 0.1 μm filter, UV lamp, UF filter, 30 L tank, CO2 vent filter, sterile overflow and system wall bracket
Model Smart2Pure Pro 16 UV/UF with 30L Tank - Complete system
Operating Pressure 1 to 6 bar
Particles >0.2µM/mL <1
Permeate performance 16 L/hr. at 10°C
Power Consumption 0.12 kW
RO Flow Rate 16 L/hr.
Width (Metric) 305 mm
Height (Metric) 545 mm
Depth (Metric) 300 mm
Weight (Metric) 22 kg
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.