missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Barnstead™ Pacific TII Water Purification System

Product Code. 11337051 Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
Pacific TII 12
Pacific TII 12 (UV)
Pacific TII 20
Pacific TII 20 (UV)
Pacific TII 3
Pacific TII 3 (UV)
Pacific TII 40
Pacific TII 40 (UV)
Pacific TII 7
Pacific TII 7 (UV)
Packungsgröße:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Artikelnummer. Description unitSize
11337051 Pacific TII 3 (UV) Each
11397051 Pacific TII 20 (UV) Each
11327051 Pacific TII 3 Each
11347051 Pacific TII 7 Each
11367051 Pacific TII 12 Each
11387051 Pacific TII 20 Each
11307061 Pacific TII 40 Each
11357051 Pacific TII 7 (UV) Each
11377051 Pacific TII 12 (UV) Each
11317061 Pacific TII 40 (UV) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen
Artikelnummer. 11337051 Lieferant Thermo Scientific™ Lieferanten-Nr. 50132129

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Alternative Produkte anzeigen

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Convert tap water into Type 2, high purity water with this automatic and cost-efficient TII water purification system.

Convert tap water into Type 2, high purity water with the automatic and cost-efficient Thermo Scientific™ Barnstead™ Pacific TII Water Purification System. This system supports daily requirements from 20 to 200 liters. It removes approximately 98% of inorganic ions and 99% of all dissolved organic substances, as well as microorganisms and particles, with its high performance, reverse osmosis membrane.

Multiple options for Type 2 water:

  • Five system options with permeate flows of 3, 7, 12, 20 or 40L/hr.
  • Future system upgrades accommodate greater capacities to meet growing water demands
  • Space-saving design permits benchtop installation or wall mounting with integrated mounting bracket

Operational reliability:

  • Microprocessor controlled for automatic operation with continuous monitoring of all critical parameters
  • Automatic return to “operating” mode ensures recirculation during standstill periods
  • Optional UV lamp prevents biological contamination

Easy-to-operate

  • Resistivity/conductivity clearly displayed on large back-lit control panel that tilts for optimum viewing
  • Status of current operating mode clearly indicating “production”, “stand-by”, “cleaning” modes
  • Reservoir fill-level shown as %
  • System parameters are code-protected to prevent accidental changes to set points

GLP-Compliant documentation

  • Optional printer connects to RS-232 port for data recording and traceability
  • Cell constant of 0.01cm-1 ensures precise conductivity measurements
  • Temperature compensation for the conductivity measurement has an accuracy of ±0.1°C (in conformity with USP 645)

 

Optional Hand Dispenser

  • Gain increased flexibility by adding a hand dispenser with 3 meter cord which connects to tank. Use only with a tank equipped with a pressure pump (06.5032, 06.5062, 06.5082).  Ships with a 0.2 micron final filter. (Part #50138221)

 

TRUSTED_SUSTAINABILITY

Spezifikation

Bacterial retention 99%
Conductivity 0.1 to 1.0μS/cm
Description Pacific TII 3 (UV)
Bacterial Content 99%
Feedwater Connector 3/4 in. NPT
Feed Water Monitoring No
Feedwater Source Tap
Flow Rate 3 L/hr. at 10°C
Product Water Type Type 2
Resistivity 10 to 1 Mohm.cm at 25°C
TOC Monitor with UV Intensity Monitoring No
Total Organic Carbon <30 ppb
Feedwater Pressure 1 to 6 bar
Operating Pressure 2 to 6 bar
Particles >0.2µM/mL <1 μM/mL
Permeate performance 3 L/hr. at 10°C
Temperature Range (Metric) 2°C to 35°C
Width (Metric) 372 mm
Height (Metric) 613 mm
Depth (Metric) 330 mm
Net Weight (Metric) 25 kg
Electrical Requirements 90/240 V 50/60 Hz
Voltage 90/240 V
Frequency 50/60 Hz
Daily Output 20 to 200 L
Product Type Water Purification System
Mehr anzeigen Weniger anzeigen

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.