missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Barnstead™ MicroPure™ Water Purification System

Process up to 15L/day of ultra-pure water with the compact Thermo Scientific™ Barnstead™ MicroPure™ Water Purification System, which reliably performs applications such as HPLC.

Brand:  Thermo Scientific™ 50132367

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11347011

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Process up to 15L/day of ultra-pure water with the compact and reliable Thermo Scientific™ Barnstead™ MicroPure™ Water Purification System. This system is an outstanding choice for applications such as HPLC or other instrumental analyses, sample preparation, glassware rinsing or molecular biology work in which endotoxins and/or nucleases would interfere. Place the system without direct access to a water line with the optional integrated 6L feed water reservoir and easily view the screen with backlit tiltable display. Monitor feed water quality to help maximize cartridge life.

Smart features:

  • Backlit display that tilts for easy viewing
  • Variable speed dispensing
  • Optional integrated 6L feed water reservoir for use without direct access to a water line

Monitor feed water quality:

  • Good feed water quality leads to consistently ultrapure water and a longer cartridge service life to maximize cartridge life.

Smart design:

  • Recirculation pump prevents bacterial growth during standstill and allows for constant monitoring of all system functions, allowing for the immediate display of fault messages if a problem is detected.
  • Systems ship fully equipped with pressure reducer, ultrapure cartridge and 0.2μm sterile filter.

Superior filters:

  • Ultrafilter is flushed automatically to assure the highest retention of endotoxins and nucleases, which produces a long two-year lifetime.
  • Validated 0.2μm final filter with folded membrane can be sterilized up to five times.
Specifications

Specifications

50/60 Hz
Type 1
Water Purification System
0.055μS/cm
1 L/min.
<0.1 CFU/mL
Yes
545 mm
19 kg
100/240 V
390 mm
0.06 kW
R 3/4 in.
No
18.2 Mohm.cm
Pretreated
5 to 10 ppb
<1 μM/mL
1 to 6 bar
305 mm
0.1 to 6 bar
2°C to 35°C
MicroPure ultrapure water system with integrated 6L feed water tank
100/240 V 50/60 Hz
Videos
SDS
Documents
Certificates
View accessory products
Services