Learn More
Thermo Scientific™ Barnstead™ LabTower™ RO Water Purification System
Convert tap water into reverse osmosis water with integrated 100L storage using the Thermo Scientific™ Barnstead™ LabTower™ RO Water Purification System.
Brand: Thermo Scientific™ 50132392
Code : NEW
Additional Details : Weight : 30.00000kg
Description
Convert tap water into reverse osmosis (RO) water with integrated 100L storage using the Thermo Scientific™ Barnstead™ LabTower™ RO Water Purification System, which allows the user to easily read parameters with an ultra-modern controller. Mounted on casters, this compact system is an ideal pure water supply for any laboratory. The system is well-suited as a feed water source for dishwashers, autoclaves and general laboratory use. Choose from two system options with permeate flows of 20, 49 or 60L/hr. Resistivity/conductivity is clearly displayed on a large back-lit control panel that tilts for optimum viewing.
Advanced technology in a mobile design:
- An ultra-modern microprocessor control provides easy-to-read system parameters.
- Completely drainable integrated 100L high-purity water reservoir has a low-noise pressure booster as a standard component.
- Mounted on casters, the compact LabTower RO system is an ideal pure water supply for any laboratory.
- System is ideally suited as a feed water source for dishwashers, autoclaves and general laboratory use.
- A built-in pretreatment unit — consisting of a hardness stabilizer for protection of the reverse osmosis module from hardness formers and an activated carbon/5μm combi-cartridge — protects the system against free chlorine and particles, ensuring the long service life of downstream purification stages.
Compact and mobile design:
- System includes three system options with permeate flows of 20, 40 or 60L/hr.
- Stand-alone design with integrated 100L tank takes up ZERO bench space—casters allow for easy relocation.
- Systems can be upgraded later to accommodate growing water capacity demands.
Integrated 100L reservoirL
- System stores 100L of RO water in a high-purity polyethylene PE opaque reservoir.
- Adjustable reservoir volume can be programmed for times of low demand—dispense from the reservoir to supply autoclaves, dishwashers, ultrapure water systems, etc.
Easy-to-operate clear display:
- Resistivity/conductivity clearly displayed on large back-lit control panel that tilts for optimum viewing.
- Status of current operating mode clearly indicating “production”, “stand-by”, “cleaning” or “disinfection” modes.
- Reservoir fill-level is shown as a percent.
- System parameters are code-protected to prevent accidental changes to set points.
GLP-compliant documentation:
- LabTower RO has been developed to fulfill GLP requirements.
- Recorded and traceable data can be obtained by printout via the RS-232 interface and accessory printer.
- Highly qualified and precise measurement of the conductivity is ensured by the cell constant of 0.16 cm-1.
Specifications
99% | |
Yes | |
60 L/hr. at 10°C | |
Reverse Osmosis Water Purification System | |
1 to 6 Bar | |
<1 μM/mL | |
0.25 kW | |
2°C to 35°C | |
1500 mm | |
50 kg | |
90/240 V |
LabTower RO 60L/hr. | |
Tap | |
No | |
3/4 in. NPT | |
2 to 6 bar | |
60 L/hr. at 10°C | |
98% | |
450 mm | |
580 mm | |
90/240 V 50/60 Hz | |
50/60 Hz |