missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Barnstead™ GenPure™ xCAD Water Purification System

Artikelnummer. 13052953 Shop alle Thermo Scientific produkter
Klik for at se tilgængelige muligheder
Description:
Discontinued; replacement product is 50136146
Discontinued; replacement product is 50136149
Discontinued; replacement product is 50136150
Discontinued; replacement product is 50136152
Discontinued; replacement product is 50136153
Discontinued; replacement product is 50136165
Discontinued; replacement product is 50136167
Discontinued; replacement product is 50136170
Discontinued; replacement product is 50136171
Discontinued; replacement product is 50136172
Pakningsstørrelse:
Each
Denne vare kan ikke returneres. Se returpolicy

Artikelnummer. 13052953

Brand: Thermo Scientific™ 50131250

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Se alternative produkter

Denne vare kan ikke returneres. Se returpolicy

This item is no longer available. The recommended replacement is Thermo Scientific™ Barnstead™ GenPure™ xCAD Plus.

This item is no longer available and has been replaced by the next generation of Thermo Scientific™ Barnstead™ Water Purification Systems. The recommended replacement for this product is Barnstead™ GenPure™ xCAD Plus.

Gain flexibility and control with the compact remote dispenser in the Thermo Scientific™ Barnstead™ GenPure™ xCAD Water Purification System. This system delivers ultrapure water with consistent quality for the most demanding and sensitive applications. The remote dispenser can be wall- or bench-mounted. Ideal for molecular biology, microbiology and analytical chemistry applications, the system features integrated feed water monitoring, quick-connect cartridge replacement and exact dosing.

Integrated feed water monitoring:

  • Additional measuring cell monitors feed water conductivity.
  • If the quality of the feed water drops below the set value, a fault message is immediately displayed.

UV Photo-oxidation 185/254 nm:

  • High performance UV assembly reliably reduces the content of microorganisms and their metabolites.

Ready to use:

  • Feed water pressure switch, wall bracket, UV lamp, ultrapure cartridge and sterile filter are all included in one part number.

Measurement of conductivity/resistivity:

  • Conductivity cells are carefully calibrated prior to each measurement via built-in reference resistance with cell constants at 0.01 cm-1.
  • Temperature measurements are made by a platinum chip sensor with ±0.1°C accuracy.

Quick-connect cartridge replacement:

  • Aquastop quick-connect capability enables cartridge replacement within seconds even mid-operation.

Exact dosing:

  • Electronic dosing allows fully automatic volume control of 0.01-65L with <0.5% accuracy.

GLP-compliant documentation:

  • Real-time clock and code-protected operating system prevent unauthorized changes to system settings.
  • RS-232 interface with adjustable send interval allows safe data transfer of all measured data, faults, date and time to a PC computer or log printer.
  • Digital microprocessor control automatically monitors and stores faults from the last four weeks.
  • USP-compliant conductivity measurement with temperature compensation can be switched on or off.
TRUSTED_SUSTAINABILITY

Tekniske data

Conductivity 0.055 µS/cm
Description Discontinued; replacement product is 50136150
Bacterial Content <1 CFU/mL
Endotoxin Concentration 0.001 EU/mL
Feedwater Connector R 3/4 in.
Feed Water Monitoring Yes
Feedwater Source Pretreated
Flow Rate Up to 2 L/min.
Product Water Type Type 1
Remote Dispenser Yes
Resistivity 18.2 Mohm.cm
TOC Monitor with UV Intensity Monitoring No
Total Organic Carbon 5 to 10 ppb
Type Water Purification System
Feedwater Pressure 1 to 6 bar
Operating Pressure 2 to 6 bar
Particles >0.2µM/mL <1 μM/mL
Power Consumption 0.1 kW
Temperature Range (Metric) 2°C to 35°C
Width (Metric) 372 mm
Height (Metric) 615 mm
Depth (Metric) 330 mm
Net Weight (Metric) 23 kg
Electrical Requirements 90/240 V 50/60 Hz
Voltage 90/240 V
Frequency 50/60 Hz
Vis mere Vis mindre
Korrektion af produktindhold

Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.

Produkttitel

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.

Mange tak! Din feedback er blevet sendt. Hos Fisher Scientific arbejder vi altid på at forbedre vores indhold for dig. Vi sætter pris på din feedback.