missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Barium solution for Ion Chromatography 1g/L H2O matrix, Fisher chemical™
Shop All Fisher Chemical Products

Specifications
Specifications
| Packaging | Bottle |
| Physical Form | Liquid |
| Concentration | 1 g/L |
| Type | Single-component Standard Solution |
| Solvent or Matrix | Water |
| Quantity | 100 mL |
| Chemical Name or Material | Barium |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?