Learn More
Saint Gobain Life Sciences BarbLock™ PVDF
Descripción
When it comes to retaining flexible tubing and hose onto barbed fittings, BarbLock™ retainers have become the standard in many industries because they solve inherent leak path problems in sensitive and demanding applications. The retainer uses no adhesives or solvents, is ideal for systems transferring delicate liquids or gases, and is quick and easy to assemble, saving valuable time. The standard retainer is a two-piece unit (sleeve and collet), while the one-piece AL retainer combines the sleeve and collet and can be automatically loaded into assembly.
- Replaces inconsistent and leak-prone cable ties and traditional clamps
- Compatible with all flexible tubing materials
- Provides 360° radial crimp behind the barb
- Supplies 360° compression over the barb and full dynamic retention
- Eliminates solvent bonding, ultraviolet bonding and toxic adhesives
- Constructed with high-performance polypropylene or PVDF resin that is USP Class VI compliant
- Quick and easy to assemble
Especificaciones
Especificaciones
| Autoclavable | Not Autoclavable |
| Diameter (Metric) Inner | 0.125 mm |
| Material | PVDF |
| Diameter (Metric) Outer | 0.300 mm |
| Color | Blue |
| Product Type | Tubing Retainer |
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.